1/2" Square Drive Socket 6-Point, M-13MM45
Mfr # M-13MM45
Zoro # G8532330
product price: $32.39
/eaKey Features
Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-13MM45
Zoro #
G8532330
UPC #
697099063216
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
Hex Opening Size
13 mm
Drive End Diameter
23.8 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length Magnetic
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.