Zoro Homepage

1/2" Square Drive Socket 6-Point, M-15MM45

  • Mfr # M-15MM45

  • Zoro # G7269278


product price: $53.79
/ea

Key Features

Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-15MM45
Zoro #
G7269278
UPC #
697099064091
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
15mm
Overall Length
38.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
15 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length Magnetic
Material
High Carbon Alloy Steel
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.