1/2" Square Drive Socket w/ U-Guard Urethane Covered, 1/2" Drive, 1-17/32" L
Mfr # UG-5124
Zoro # G7262162
product price: $93.89
/eaSold in multiples of 12 for $1,126.68
Free Shipping & Returns
Key Features
Drive Size
1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Urethane Covered
Socket Type
Non Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-5124
Zoro #
G7262162
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
3/4"
Overall Length
1.53"
Details
Item
Socket with U-Guard
SAE or Metric
SAE
Number of Points
6
Finish
Urethane Covered
Socket Type
Non Magnetic
Material
Tool steel
Category Type
Impact Socket
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.