1/2" Square Drive Socket with U-Guard Urethane Covered, 1/2" Drive, 13mm Size
Mfr # UG-13MM15
Zoro # G7257962
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Overall Length
38.9mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-13MM15
Zoro #
G7257962
UPC #
697099634935
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
13mm
Overall Length
38.9mm
Hex Opening Size
13 mm
Details
Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Material
Tool steel
Category Type
Impact Socket
Socket Type
Non Magnetic
Socket Style
6-Point
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.