1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L
Mfr # SZ-5-7-12MM
Zoro # G7573474
product price: $28.69
/eaKey Features
Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Oiled
Tip Size
12mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-5-7-12MM
Zoro #
G7573474
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
12mm
Insert Length
1 3/8 in
Socket Depth
Standard
Size
12mm
Bit Length
7/8"
Hex Size
12 mm
Details
Item
Socket Bit
Finish
Oiled
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Socket Type
Hex Bit
Category Type
Socket Bits
Features
With Square Drive Adapaters
Bit Style
Hex
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 12mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.