Shop APEX TOOL GROUP
See all product information
Create Account
1/4" Drive Extension, SAE, 1 pcs
Mfr # UG-EX-250-6
Zoro # G5490059
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Finish
Urethane Covered
Drive Size
1/4 in
SAE or Metric
SAE
Number of Pieces
1
Sockets Included
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-250-6
- Zoro #
- G5490059
- UPC #
- 697099634461
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Drive Size
- 1/4 in
- Output Drive Size
- 1/4"
- Input Drive Size
- 1/4 in
- Wire Rope Length
- 6 in
Description
Product details about the APEX - UG-EX-250-6 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-6 Socket Extension is a standard type socket extension with an overall length of 6 inches. It features a 1/4" male hex output drive and a 1/4 inch input drive size, making it suitable for tasks requiring SAE measurements. The square-shaped output drive and the hex-shaped input drive are designed to accommodate six-point sockets, providing versatility in various construction scenarios.
Constructed from durable alloy steel, this socket extension is built to withstand impact-rated operations. Its urethane-covered finish adds an extra layer of protection against wear and tear, prolonging its lifespan even under heavy use. Notably, the product comes equipped with a pin retainer feature and anti-mar covering that further enhance its durability while maintaining the integrity of your tools during use.
This single-piece item does not come with locking or non-sparking features nor insulation but adheres to ANSI and DIN standards. Despite these attributes, it's important to note that safety measures should always be observed when using any tool or equipment in construction settings. This APEX - UG-EX-250-6 Socket Extension is compatible with other tools that match its male gender input/output drives and SAE measurement type.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-6 Socket Extension is a standard type socket extension with an overall length of 6 inches. It features a 1/4" male hex output drive and a 1/4 inch input drive size, making it suitable for tasks requiring SAE measurements. The square-shaped output drive and the hex-shaped input drive are designed to accommodate six-point sockets, providing versatility in various construction scenarios.
Constructed from durable alloy steel, this socket extension is built to withstand impact-rated operations. Its urethane-covered finish adds an extra layer of protection against wear and tear, prolonging its lifespan even under heavy use. Notably, the product comes equipped with a pin retainer feature and anti-mar covering that further enhance its durability while maintaining the integrity of your tools during use.
This single-piece item does not come with locking or non-sparking features nor insulation but adheres to ANSI and DIN standards. Despite these attributes, it's important to note that safety measures should always be observed when using any tool or equipment in construction settings. This APEX - UG-EX-250-6 Socket Extension is compatible with other tools that match its male gender input/output drives and SAE measurement type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.