1/4" Drive Power Drive Adapter, SAE, 1 Piece, Natural
Mfr # EX-250-12
Zoro # G7497271
product price: $24.39
/eaKey Features
Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Output Drive Type
Hex, Square
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-250-12
Zoro #
G7497271
UPC #
697099017035
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
12 in
Output Drive Size
1/4" M x 1/4" M
Input Drive Size
1/4 in
Description
Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 12 in, Drive Type Power, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.