1/4 Hex Power Drive
Mfr # EX-250-B-2
Zoro # G3621716
product price:Â $9.69
/eaKey Features
Bit Style
Hex
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX-250-B-2
Zoro #
G3621716
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Shank Size
1/4"
Hex Drive Size
1/4 in
Details
Item
1/4 Hex Power Drive
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Square
Finish
Proprietary Steel and Heat Treat Process
Description
1/4 Hex Power Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.