Shop APEX TOOL GROUP
See all product information
Create Account
1/4 in Drive, E5 SAE Socket, 6 Points
- Mfr # TX-1405
- Zoro # G1925198
product price:Â
$
19.55
/ea
Key Features
Drive Size
1/4 in
Size
E5
Finish
Light Oil
Overall Length
1 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-1405
- Zoro #
- G1925198
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket
- Finish
- Light Oil
- SAE or Metric
- SAE
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Impact Rated
- No
- Socket Type
- Thin Wall
Description
Socket, Light Oil, Drive Size 1/4 in, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.