Shop KLEIN TOOLS
See all product information
Create Account
5 in L, Plastic; Rubber
- Mfr # 32308F
- Zoro # G515511715
product price:Â
$
21.59
/ea
Key Features
Overall Length
5 in
Number of Pieces
10
Features
Removable Shaft for Impact Driver, Flip Socket
Includes
#1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32308F
- Zoro #
- G515511715
- UPC #
- 092644329760
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 10
- Features
- Removable Shaft for Impact Driver, Flip Socket
- Includes
- #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square
- Measurement Type
- SAE
- Material
- Steel Barrel; Plastic
- Nut Driver Handle Color
- Yellow/Black
- Tip Style
- Nut Driver, Phillips, Slotted, Square
- Bit Retainer Type
- Magnetic
- Handle Material
- Plastic, Rubber
- Primary Application
- Fastening; Impact Driving
- Includes Impact-Rated Components
- Impact-Rated
- Includes Ratcheting
- Ratcheting Not Included
- Number of Bits
- 7
- For Screw Type
- Nut Driver, Phillips, Slotted, Square
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion, Molded
- ESD Safety
- Not ESD Safe
- Tether Status
- Not Tether Capable
- Replaceable Shank Capable
- Replaceable Shank
- Includes Magnetized Tip
- Magnetized Tip Included
- Bit Storage
- In Handle
- Single/Double End Bits
- Double End, Single End
Dimensions
- Overall Length
- 5 in
- Width
- 1.44 in
- Sizes Included
- #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square, 1/4-Inch and 5/16-Inch hex flip socket
- Tip Size
- #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Shank Length
- 2 3/4 in
- Depth
- 1.44 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Tip Size #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, Tip Style Nut Driver, Phillips, Slotted, Square, Magnetic, Cushion, Molded, Bit Storage In Handle, Double End, Single End, Shank Length 2 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.