Zoro Homepage

1/4" Square Drive, 13mm Metric Socket, 6 Points, 1/4 Sq Dr 13mm Hex 44.5mm OAL

  • Mfr # 13MM21

  • Zoro # G6667348


product price: $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Drive Size
1/4" Square
Size
13mm
Overall Length
44.4mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MM21
Zoro #
G6667348
UPC #
697099205500
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
13mm
Overall Length
44.4mm
Drive End Diameter
19.1 mm
Hex Opening Size
13 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Long Length
Material
High Carbon Alloy Steel

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.