Zoro Homepage

1/4" Square Drive, 7mm Metric Socket, 6 Points, 1/4" Drive, 7mm Size

  • Mfr # UG-7MM11

  • Zoro # G8534430


product price: $71.59
/ea

Key Features

Drive Size
1/4 in
Finish
Urethane Covered
Overall Length
23.1mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-7MM11
Zoro #
G8534430
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7mm
Overall Length
23.1mm

Details

Item
Socket with U-Guard
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Non Magnetic
Material
Tool steel

Description

Socket with U-Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.