Shop APEX TOOL GROUP
See all product information
Create Account
1/4" Square Drive, 7mm Metric Socket, 6 Points, Socket1/4 Drive Cooper Power Tools-Ap
- Mfr # M-7MM11
- Zoro # G0588266
product price:Â
$
17.19
/ea
Key Features
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-7MM11
- Zoro #
- G0588266
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket1/4 Drive Cooper Power Tools-Ap
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Tether Capable
- Tether Capable
- Socket Type
- Standard Length Magnetic
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket1/4 Drive Cooper Power Tools-Ap
- Tether Status
- Not Tether Capable
Description
Socket1/4 Drive Cooper Power Tools-Ap