Shop CRAFTSMAN

Multi-Bits Screwdriver, 3 in L

  • Mfr # CMHT68000
  • Zoro # G005303783

product price: 
$
11.98
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/4 in, 5/16 in
Overall Length
3 in
Number of Pieces
6
Includes
(1) 1/4 in Nut Driver, (1) 1/4 in SL Screwdriver, (1) 3/16 in SL Screwdriver, (1) 5/16 in Nut Driver, (1) PH 1 Screwdriver, (1) PH 2 Screwdriver
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMHT68000
Zoro #
G005303783
UPC #
885911591959
Country of Origin
China
Item
Multi-Bits Screwdriver
Number of Pieces
6
Includes
(1) 1/4 in Nut Driver, (1) 1/4 in SL Screwdriver, (1) 3/16 in SL Screwdriver, (1) 5/16 in Nut Driver, (1) PH 1 Screwdriver, (1) PH 2 Screwdriver
Measurement Type
SAE
Finish
Chrome
Tip Style
Nut Driver, Phillips, Slotted
Insulated
No
Handle Type
Ergonomic
Ratcheting
No
ESD Safe
No
Handle Material
Polypropylene
For Screw Type
Nut Driver
Bit Storage
In Handle
Corrosion Resistant
Yes
Number of Bits
6
Single/Double End Bits
Single End
Number of Tips
6
Non-Sparking
No
Grip Style
Ergonomic
Handle Shape
Straight
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Product Type
Precision

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
3 in
Tip Size
SL 3/16-in, SL 1/4-in, PH 1, PH 2, nutdriver 1/4-in, nutdriver 5/16-in
Sizes Included
(1) PH 1, (1) PH 2, (1) SL 1/4 in, (1) SL 3/16 in
Wire Rope Length
3 in
Length
3 in

Description

Multi-Bits Screwdriver, Tip Size SL 3/16-in, SL 1/4-in, PH 1, PH 2, nutdriver 1/4-in, nutdriver 5/16-in, Tip Style Nut Driver, Phillips, Slotted, Ergonomic, Bit Storage In Handle, Single End, Drive Size 1/4 in, 5/16 in, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.