Zoro Homepage

1/4" Square Drive, 7mm Metric Socket, 6 Points, Square, 1/4" Drive

  • Mfr # 7MM21

  • Zoro # G8528027


product price: $13.19
/ea

Key Features

Drive Size
1/4" Square
Size
7mm
Overall Length
44.4mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MM21
Zoro #
G8528027
UPC #
697099296324
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
7mm
Overall Length
44.4mm
Drive End Diameter
12.7 mm
Hex Opening Size
7 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Socket Type
Long Length
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.