1/4" Square Drive, 8mm Metric Socket, 6 Points, Power 1/4" Drive, 8mm Sz, 25.4mm L
Mfr # SF-8MM11
Zoro # G8529217
product price: $13.59
/eaKey Features
Drive Size
1/4" Square
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-8MM11
Zoro #
G8529217
UPC #
697099428091
Country of Origin
United States
Dimensions
Drive Size
1/4" Square
Size
8mm
Overall Length
25.4mm
Hex Opening Size
8 mm
Drive End Diameter
12.7 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Standard Length
Material
High Carbon Alloy Steel
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.