1/4" Square Drive, 8mm Metric Socket, 6 Points, Socket with Safety Cover
Mfr # UG-M-8MME1
Zoro # G7256617
product price: $78.79
/eaSold in multiples of 12 for $945.48
Free Shipping & Returns
Key Features
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-8MME1
Zoro #
G7256617
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Size
8mm
Overall Length
26.2mm
Details
Item
Socket with U-Guard
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.