Zoro Homepage

1/4" Square Drive, E5 SAE Socket, Power 1/4" Drive Size, E5 , 1" L

  • Mfr # TX-1105

  • Zoro # G8531043


product price: $16.39
/ea

Key Features

Drive Size
1/4" Square
Overall Length
1"
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-1105
Zoro #
G8531043
UPC #
697099132462
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
E5
Overall Length
1"
Drive End Diameter
1/2 in

Details

Item
Socket
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.