Zoro Homepage

1/4" Square Drive Grease Fitting Socket 6

  • Mfr # MZA-110

  • Zoro # G7270343


product price: $34.69
/ea

Key Features

Drive Size
1/4" Square
Size
5/16"
Overall Length
1"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZA-110
Zoro #
G7270343
UPC #
697099084099
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
5/16"
Overall Length
1"
Tap Size
5/16 in
Broach Depth
1/8 in
Hex Size
1/4 in

Details

Item
Grease Fitting Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Magnetic
Category Type
Impact Socket
Material
High Carbon Alloy Steel

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.