3/4 in Square Drive Socket, 6 point, Square
Mfr # 33MM37
Zoro # G7254998
product price: $102.99
/eaSold in multiples of 12 for $1,235.88
Free Shipping & Returns
Key Features
Drive Size
3/4" Square
Overall Length
101.6mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33MM37
Zoro #
G7254998
UPC #
697099267843
Country of Origin
United States
Dimensions
Drive Size
3/4" Square
Size
33mm
Overall Length
101.6mm
Hex Opening Size
33 mm
Drive End Diameter
44.4 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Extra Long Length
Material
High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.