Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Square Drive Socket 6-pt, Square

  • Mfr # 24MM57

  • Zoro # G7253561


product price: $69.99
/ea

Key Features

Drive Size
3/4" Square
Size
24mm
Overall Length
102mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MM57
Zoro #
G7253561
UPC #
697099239246
Country of Origin
United States

Dimensions

Drive Size
3/4" Square
Size
24mm
Overall Length
102mm
Drive End Diameter
34.9 mm
Hex Opening Size
24 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Extra Long Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.