3/4 in Square Drive Socket, Square
Mfr # 30MM17
Zoro # G7263571
product price: $67.19
/eaSold in multiples of 12 for $806.28
Key Features
Drive Size
3/4" Square
Overall Length
54mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30MM17
Zoro #
G7263571
UPC #
697099253396
Country of Origin
United States
Dimensions
Drive Size
3/4" Square
Size
30mm
Overall Length
54mm
Hex Opening Size
30 mm
Drive End Diameter
44.4 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.