3/4" Square Drive Socket, 6-pt, Square
Mfr # 18MM17
Zoro # G8527187
product price: $40.45
/eaSold in multiples of 12 for $485.40
Key Features
Drive Size
3/4" Square
Overall Length
51mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18MM17
Zoro #
G8527187
UPC #
697099221005
Country of Origin
United States
Dimensions
Drive Size
3/4" Square
Size
18mm
Overall Length
51mm
Drive End Diameter
38.1 mm
Hex Opening Size
18 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.