Shop APEX TOOL GROUP

3/8 in Drive Socket with U-Guard Shallow Socket, Urethane Covered, Metric, Shallow, 8mm, 1-1/4

  • Mfr # UG-M-8MM13

  • Zoro # G5767986


product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Overall Length
1 1/4 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-M-8MM13
Zoro #
G5767986
UPC #
697099642015
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
8mm
Overall Length
1 1/4 in
Socket Depth
Shallow
Wire Rope Length
1 1/4 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Output Type
6 pt
Features
Magnetic, Anti-Mar Covering Protects Highly Sensitive Surfaces
Impact Rated
Yes
Standards
Exceeds ANSI and DIN Specifications
Category Type
Impact Socket
Material
Tool Steel
Socket Type
Magnetic
Drive Type
Square

Description

Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.