Tweezers, SS, Straight, 5"L
- Mfr # AASA
- Zoro # G3499876
product price:Â
$
17.19
/ea
Key Features
Overall Length
5 in
Point Type
Fine, Robust, Straight
Application
For Very Fine Precision Work on Electronic Assemblies
Material
Stainless Steel
Tip Size
.031 in x .031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AASA
- Zoro #
- G3499876
- UPC #
- 043127609237
- Country of Origin
- Italy
- Item
- Tweezers
- Point Type
- Fine, Robust, Straight
- Application
- For Very Fine Precision Work on Electronic Assemblies
- Material
- Stainless Steel
- Mechanism
- Manual
- Max. Temp.
- 512 Degrees F
- Resists
- Temperatures Up to 300 Degrees Celsius
- Type
- Anti-Acid/Anti-Mag
- Product Type
- Precision
- Mechanism Type
- Manual
- Temperature - Maximum
- 512 Degrees F
- Tip Style
- Straight
- Tip Material
- Stainless Steel
- Trade Number
- AA-SA
- Grip Style
- Plain
- Tip Texture
- Smooth
- Resistance Properties
- Acid, Magnetic, Heat, Corrosion
- Tip Shape
- Point
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5 in
- Tip Size
- .031 in x .031 in
- Length
- 5 in
- Tip Thickness
- 0.79 mm
- Tip Width
- 0.79 mm
- Wire Rope Length
- 5 in
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.79 mm, Tip Width 0.79 mm, Trade Number AA-SA, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.