Shop APEX TOOL GROUP
See all product information
Create Account
3/8" Drive Adapter, SAE, 1 pcs
Mfr # UG-EX-370-3
Zoro # G5767819
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-370-3
- Zoro #
- G5767819
- UPC #
- 697099640820
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 in
- Drive Size
- 3/8 in
- Output Drive Size
- 3/8 in
- Input Drive Size
- 1/4 in
- Wire Rope Length
- 3 in
Description
Impact Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Overall Length 3 in, Impact, Steel, Urethane Covered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.