Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-10

  • Zoro # G5767959


product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-10
Zoro #
G5767959
UPC #
697099640844
Country of Origin
United States

Dimensions

Overall Length
10 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
10 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Sockets Included
10 in
Drive Type
Impact
Features
Pin Retainer, Anti-Mar Covering
Number of Points
4
Material
Steel
Locking
No
Output Drive Type
Female Square
Measurement Type
SAE
Input Drive Gender
Female
Insulated
No
Output Drive Gender
Male
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Square
Socket Extension Type
Standard
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Product details about the APEX - UG-EX-376-10 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-10 Socket Extension is a standard type extension with an overall length of 10 inches. It features both input and output drive sizes of 3/8", suitable for various applications requiring this specific size. The socket extension follows SAE measurement types, designed to cater to the needs of businesses that prefer or require these standards in their operations.
Constructed from alloy steel, this socket extension offers durability and strength, built to withstand impact-rated tasks. Its finish is covered in urethane, providing additional protection against wear and tear over time. Notably, it includes a pin retainer feature along with an anti-mar covering which further enhances its longevity by minimizing potential damage during use.
This single-piece item comes with a 10-inch socket included. Despite not having a locking mechanism or insulation, it does have unique features such as female square input drive shape and male square output drive shape. While it's not non-sparking, it adheres to ANSI and DIN standards making it adequate for general work requirements where these standards are applicable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.