Shop APEX TOOL GROUP
See all product information
Create Account
3/8" Drive Extension, SAE, 1 pcs
Mfr # UG-EX-376-15
Zoro # G5767940
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-376-15
- Zoro #
- G5767940
- UPC #
- 697099640851
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Drive Size
- 3/8 in
- Output Drive Size
- 3/8"
- Input Drive Size
- 3/8 in
- Wire Rope Length
- 15 in
Description
Impact Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 15 in, Impact, Steel, Urethane Covered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.