Shop NEIKO
See all product information
Create Account
0.5 in Drive CrV Steel Impact Extension Bar Set, 3-Pieces, 3 in, 6 in, 8 in Size
- Mfr # 00237A
- Zoro # G822982932
product price:
$
11.99
/ea
Key Features
Overall Length
10 in
Depth
0.75 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00237A
- Zoro #
- G822982932
- UPC #
- 816914020764
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 in
- Depth
- 0.75 in
- Width
- 2.25 in
Description
Our Impact Extension-Bar Set adds extra length to help your sockets reach hard-to-access spots as you loosen and tighten fasteners. It includes a 1/2-inch, 3/4-inch, or 3/8-inch drive and 3 extension bars. These tools are great for use with air drive, electric, and pneumatic impact wrenches. Use this impact extension tool set for automotive projects, industrial jobs, and more. Each long-reach bar extender is constructed with durable chrome vanadium steel and features a black phosphate coating that protects it from corrosion and rust. It also has a high-visibility laser-etched size marking that makes it easy to select the bar you need for your project. Each tool has a spring-loaded ball detent that locks the socket firmly in place for the ultimate fastening stability. Whether you need a brand-new extension set to add to your mechanic’s gear or a sturdy impact driver set for the jobsite, NEIKO has your back with our durable, dependable, and strong tools. Our 3-piece set makes it easy to reach narrow or hard-to-access spaces. It’s available in the following sizes: 1/2-inch drive and extension bars in 3 in, 6 in, and 8 in; 1/2-inch drive and extension bars in 3 in, 5 in, and 10 in; 3/4-inch drive and extension bars in 4 in, 6 in, and 10 in; or 3/8-inch drive with extension bars in 3 in, 5 in, and 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.