Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-4

  • Zoro # G5768220


product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-4
Zoro #
G5768220
UPC #
697099640875
Country of Origin
United States

Dimensions

Overall Length
4 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
4 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Drive Type
Impact
Sockets Included
4 in
Impact Rated
Yes
Features
Pin Retainer, Anti-Mar Covering
Output Drive Type
Female Square
Locking
No
Material
Steel
Measurement Type
SAE
Number of Points
4
Non-Sparking
No
Input Drive Gender
Female
Output Drive Gender
Male
Input Drive Shape
Square
Output Drive Shape
Square
Insulated
No
Socket Extension Type
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Socket Extension Style
Standard

Description

Product details about the APEX - UG-EX-376-4 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-4 Socket Extension is a standard type socket extension with an overall length of 4 inches. It features a 3/8 inch input drive size and output drive size, making it suitable for tasks requiring this specific measurement. The product adheres to SAE measurement types and has a square-shaped input drive shape. With its female input drive gender and male output drive gender, the tool is designed to fit seamlessly into your existing tool setup.
Constructed from durable alloy steel, the APEX - UG-EX-376-4 Socket Extension is built to withstand impact-driven operations as indicated by its impact-rated feature. Its finish is covered in urethane which adds an extra layer of protection against wear and tear while also providing anti-mar coverings that protect surfaces from potential damage during use. This extension comes with pin retainer features but does not include locking or insulation capabilities.
This single-piece set includes four sockets and follows ANSI and DIN standards, ensuring compatibility with various tools conforming to these guidelines. Despite being non-sparking, it's important to note that safety precautions should still be observed during usage due to its lack of insulation properties. The APEX - UG-EX-376-4 Socket Extension offers reliable performance for businesses seeking quality construction supplies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.