0.375 in Drive CrV Steel Impact Extension Bar Set, 3-Pieces, 3 in, 5 in, 10 in Size
- Mfr # 00234A
- Zoro # G922983037
product price:Â
$
13.99
/ea
Key Features
Overall Length
10.25 in
Depth
0.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00234A
- Zoro #
- G922983037
- UPC #
- 837013002345
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10.25 in
- Depth
- 0.5 in
- Width
- 2.25 in
Description
Drive air impact extension bar set come in a variety set of three large and reliable lengths for maximum use. Each tool piece is constructed of durable chrome steel for long performance life when enduring high torque movements. The extension enables you to reach and turn fasteners that are obstructed at many lengths.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.