3/8" Drive, SAE Socket, 4 Points, Retaining Clip
Mfr # MET-1301C
Zoro # G7661320
product price: $5.79
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
For Use With
Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-1301C
Zoro #
G7661320
UPC #
697099439141
Country of Origin
Japan
Dimensions
Drive Size
3/8"
For Drive Size
3/8
Inside Diameter
0.677 in
Details
Item
Metal Ring
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
For Use With
Sockets
Description
Socket Retaining Ring, For Drive Size 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.