Shop APEX
See all product information
Create Account
3/8" Square Drive, 10mm Metric Socket, 6 Points, 3/8 Sq Dr 10mm Hex 50.8mm OAL
Mfr # M-10MM23
Zoro # G6669271
product price:Â
$
34.89
/ea
Key Features
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Hex Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-10MM23
- Zoro #
- G6669271
- UPC #
- 697099061250
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- 10mm
- Overall Length
- 50.8mm
- Drive End Diameter
- 19.1 mm
- Hex Opening Size
- 10 mm
Details
- Item
- Magnetic Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Category Type
- Hex Socket
- Socket Type
- Standard Length
Description
Magnetic Socket
Restrictions
Hazardous material