3/8" Square Drive, 10mm Metric Socket, 6 Points, 3/8 Sq Dr 10mm Hex 88.9mm OAL

  • Mfr # MB-10MM33

  • Zoro # G6675888


product price:  $65.89
/ea

Key Features

Drive Size
3/8" Square
Size
10mm
Overall Length
88.9mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-10MM33
Zoro #
G6675888
UPC #
697099071006
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
10mm
Overall Length
88.9mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm

Details

Item
Magnetic Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Extra Long Length
Category Type
Hex Socket

Description

Magnetic Socket

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.