3/8" Square Drive, 10mm Metric, Socket, 6 Points, Socket with Safety Cover
Mfr # UG-SF-10MM43
Zoro # G7276628
product price: $79.29
/eaSold in multiples of 12 for $951.48
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Size
10mm
Finish
Urethane Covered
Overall Length
32.5mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-SF-10MM43
Zoro #
G7276628
UPC #
697099639091
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
10mm
Overall Length
32.5mm
Details
Item
Socket with U-Guard
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Non Magnetic
Material
Tool steel
Tether Ready
No
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.