Shop APEX
See all product information
Create Account
3/8" Square Drive, 10mm Metric, Socket, 6 Points, Socket w/ Safety Cover
Mfr # UG-SF-10MM13
Zoro # G8527701
product price:Â
$
86.39
/ea
Key Features
Drive Size
3/8 in
Size
10mm
Finish
Urethane Covered
Overall Length
32.5mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-SF-10MM13
- Zoro #
- G8527701
- UPC #
- 697099639121
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 10mm
- Overall Length
- 32.5mm
Details
- Item
- Socket with U-Guard
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Tool steel
- Socket Type
- Non Magnetic
- Tether Ready
- No
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.