1.0 x 5.5mm Slotted Screwdriver 260mmL
- Mfr # 594+1457
- Zoro # G923580594
product price:Â
$
8.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+1457
- Zoro #
- G923580594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 5.5mm Blade Size 260mm Length Precision Drive Ergonomic Handle - 594+1457 Slotted Screwdriver This professional slotted screwdriver is built for consistent fit and controlled driving on 1.0 x 5.5mm slotted fasteners. With a 260mm overall length, it offers practical reach while maintaining stable hand control for precision work. Constructed from Chromium-vanadium steel alloy, the blade and shaft are designed for strength and durability with anti-corrosive properties. A treated shaft supports heavy-duty use, and the ergonomic hard impact plastic handle provides a secure, comfortable grip during repeated driving. Key Benefits 1.0 x 5.5mm slotted blade size supports precise fastener engagement. 260mm overall length balances reach and control in tight access points. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for tough, heavy-duty applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 594+1457 is designed and made for professional technicians who expect dependable performance over a lifetime of heavy use. The combination of a treated shaft, durable alloy construction, and ergonomic handle supports accurate turning and long-term reliability in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.