3/8" Square Drive, 1/2" SAE Socket, 6 Points, Power 3/8" Drive, 1/2" Sz, 2" L
Mfr # SF-3216
Zoro # G7266143
product price: $21.29
/eaSold in multiples of 12 for $255.48
Key Features
Overall Length
2 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Surface Drive Long Length
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-3216
Zoro #
G7266143
UPC #
697099115748
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
1/2"
Overall Length
2 in
Hex Opening Size
1/2 in
Drive End Diameter
13/16 in
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Surface Drive Long Length
Material
High Carbon Alloy Steel
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.