3/8" Square Drive, 13mm Metric Socket, 6 Points, 3/8 Sq Dr 13mm DBL Hex 38.1mm OAL
Mfr # 13MM13-D
Zoro # G6674689
product price: $18.19
/eaKey Features
Drive Size
3/8" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MM13-D
Zoro #
G6674689
UPC #
697099205463
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
13mm
Overall Length
38.1mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Category Type
Hex Socket
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.