Shop APEX TOOL GROUP
See all product information
Create Account
3/8" Square Drive, 13mm Metric Socket, 6 Points, 13Mm Magnetic Socket Wt 1 Lbs
Mfr # M-13MM13
Zoro # G0900369
product price:Â
$
22.65
/ea
Key Features
Drive Size
3/8" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-13MM13
- Zoro #
- G0900369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- 13mm
- Overall Length
- 38.1mm
- Drive End Diameter
- 20.6 mm
- Hex Opening Size
- 13 mm
Details
- Item
- 13Mm Magnetic Socket Wt 1 Lbs
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Standard Length Magnetic
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- 13Mm Magnetic Socket Wt 1 Lbs
- Tether Status
- Not Tether Capable
Description
13Mm Magnetic Socket Wt 1 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.