Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Deep Hand Socket
- Mfr # 487846
- Zoro # G623581822
original price:Â $16.08 , new price: $14.47 , 10 percent off
new price:Â
$
14.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487846
- Zoro #
- G623581822
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 7/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487846 Deep Hand Socket This 1 7/16in deep hand socket is built for 1/2in drive applications where reach, strength, and consistent fastener engagement matter. The deep profile helps access recessed nuts and bolts, while the 6-point geometry supports a secure fit during high-torque work. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, it combines durability with corrosion resistance for demanding shop and field environments. Size markings are stamped for fast identification during tool organization and daily service routines. Key Benefits 1 7/16in 6-point design helps reduce rounding and improves fastener grip. 1/2in drive size fits common ratchets, breakers, and torque tools. Deep socket profile reaches recessed fasteners more easily than standard depth. Chrome vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and stands up to heavy-duty use. Stamped size markings support quick identification and better tool organization. SKU 487846 features an overall length of 78mm (3.07 inches) for added access without sacrificing control. Designed for professional technicians, it's built for repeated, high-load service work and long-term reliability, with a finish and marking system that supports fast, accurate tool selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.