Zoro Homepage

3/8" Square Drive, 15mm Metric Socket, 6 Points, Metric, 3/8 Square Drive, 15Mm

  • Mfr # SF-15MM13

  • Zoro # G3200325


product price: $18.39
/ea

Key Features

Drive Size
3/8" Square
Size
15mm
Overall Length
23.8mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-15MM13
Zoro #
G3200325
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
15mm
Overall Length
23.8mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm

Details

Item
Socket,Metric,3/8 Square Drive,15Mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Standard Length
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No

Description

Socket,Metric,3/8 Square Drive,15Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.