3/8" Square Drive, 15mm Metric Socket
Mfr # NC-MB-15MM23-NY
Zoro # G7667742
product price: $169.99
/eaSold in multiples of 12 for $2,039.88
Free Shipping & Returns
Key Features
Drive Size
3/8" Square
Overall Length
52.8mm
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC-MB-15MM23-NY
Zoro #
G7667742
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
15mm
Overall Length
52.8mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm
Details
Item
Socket
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Tether Ready
No
Socket Type
6-Point
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.