3/8" Square Drive, 17mm Metric Socket, 6 Points, Power 3/8" Drive, 17mm Sz, 38.1mm L
Mfr # SF-17MM13
Zoro # G7253640
product price: $21.79
/eaSold in multiples of 12 for $261.48
Key Features
Drive Size
3/8" Square
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-17MM13
Zoro #
G7253640
UPC #
697099114550
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
17mm
Overall Length
25.4mm
Drive End Diameter
25.4 mm
Hex Opening Size
17 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Standard Length
Material
High Carbon Alloy Steel
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.