Shop APEX
See all product information
Create Account
3/8" Square Drive, 18mm Metric Socket, 6 Points, Socket with Safety Cover
Mfr # UG-MB-18MM23
Zoro # G8527211
product price:Â
$
106.99
/ea
Sold in multiples of 12 for $1,283.88
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Urethane Covered
Overall Length
51.6mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-18MM23
- Zoro #
- G8527211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 18mm
- Overall Length
- 51.6mm
Details
- Item
- Socket with U-Guard
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Tool steel
- Socket Type
- Magnetic
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.