Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm (12pt.) Thin Wall Impact Socket
- Mfr # 453817
- Zoro # G123584002
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453817
- Zoro #
- G123584002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453817 Impact Socket SKU: 453817. This 17mm thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 12-point design and 1/2in drive size support fast engagement while keeping the overall profile compact. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall 17mm impact socket fits tighter clearances without sacrificing strength. 1/2in drive size with 38mm (1.5in) overall length for compact access. 12-point configuration supports quick engagement in common fastening situations. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion and jobsite wear. Oil-quenched heat treatment provides a tough exterior and strong core. Permanently stamped size marking improves tool organization and identification speed. Made to meet or exceed ANSI standards and designed for professional technicians, this thin wall impact socket balances access, durability, and clear identification in the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.