3/8" Square Drive, 19mm Metric Socket, 6 Points, Power 3/8" Drive, 19mm Sz, 50.8mm L
Mfr # SF-19MM23
Zoro # G8532349
product price: $33.79
/eaKey Features
Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-19MM23
Zoro #
G8532349
UPC #
697099114918
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
19mm
Overall Length
50.8mm
Drive End Diameter
28.6 mm
Hex Opening Size
19 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Long Length
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.