Zoro Homepage

3/8" Square Drive, 22.2mm Metric Socket, 6 Points

  • Mfr # M-13MM03

  • Zoro # G6669168


product price: $25.29
/ea

Key Features

Drive Size
3/8" Square
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Short Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-13MM03
Zoro #
G6669168
UPC #
697099062950
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
22.2mm
Overall Length
22.2mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm

Details

Item
Magnetic Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Short Length
Category Type
Hex Socket
Material
High Carbon Alloy Steel

Description

Magnetic Socket

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.