3/8" Square Drive, 7mm Metric Socket, 6 Points, 3/8 Sq Dr 7mm Hex 31.8mm OAL
Mfr # 7MM13
Zoro # G6664977
product price: $13.19
/eaKey Features
Drive Size
3/8" Square
Overall Length
31.7mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MM13
Zoro #
G6664977
UPC #
697099296300
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
7mm
Overall Length
31.7mm
Hex Opening Size
7 mm
Drive End Diameter
19.1 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Hex Socket
Socket Type
Standard Length
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.