3/8" Square Drive, 7mm Metric Socket, 6 Points, Cvrd 3/8 Sq Dr 7mm Hex 32mm OAL
Mfr # UG-M-7MME3
Zoro # G6669332
product price: $89.89
/eaSold in multiples of 12 for $1,078.68
Free Shipping & Returns
Key Features
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-7MME3
Zoro #
G6669332
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
7mm
Overall Length
31.8mm
Details
Item
U-Guard Magnetic Socket
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Category Type
Hex Socket
Description
U-Guard Magnetic Socket
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.